End Brush, Vending Ready, 1 in dia Brush, 1/4 in Shank dia, Crimped Filament/Wire Type, 0.006 in Fil

  • Mfr # 10021V

  • Zoro # G708728067


product price:  $45.19
/ea
Sold in multiples of 3 for $135.57

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Max. RPM
22000
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10021V
Zoro #
G708728067
UPC #
821578831144
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
22000
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.