Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, 4 1/2 in Dia, 7/8in Arbor

  • Mfr # 51253

  • Zoro # G700723015


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51253
Zoro #
G700723015
UPC #
012382512538
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Fine
Grit
60
Series
Tiger Aluminum
Maximum Operating Speed
13,000 RPM
Color
Blue, White
Features
Performance Coated
Density Rating
Standard

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum, Backing Material Phenolic, Grit 60, Maximum Operating Speed 13,000 RPM, Color Blue, White, Features Performance Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.