Zoro Homepage
This item is Discontinued.
Weiler Filler Pass Wire Brush, Threaded Arbor, 6" 94755

Filler Pass Wire Brush, Threaded Arbor, 6" (Discontinued)

  • Mfr # 94755
  • Zoro # G3667456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94755
Zoro #
G3667456
UPC #
012382798048
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
1 1/4 in
Brush Dia.
6 in
Trim Length
1-1/4"
Face Width
1/2 in
Wire Dia.
0.023 in
Bristle Diameter
0.023 in
Bristle Length
1 1/4 in

Details

Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Arbor Hole
5/8"
Bristle Type
Stringer Bead Twist Knot Wire
Item
Wire Wheel Brush
Fill Material
Carbon Steel
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel

Description

Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.