Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, 24 Grit
Mfr # 58070
Zoro # G4600121
product price:Â $6.99
/ea
Sold in multiples of 10 for $69.90
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58070
Zoro #
G4600121
UPC #
-
Country of Origin
Slovenia
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8 in-11 UNC Nut
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z24T
Grit
24
Maximum Operating Speed
13,300 RPM
Description
Grinding Wheel, Abrasive Material Zirconia Alumina, Grit 24, Overall Thickness 0.25 in, Maximum Operating Speed 13,300 RPM, Grade Z24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.