Grinding Wheel, Type 27, 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 56473
Zoro # G1956573
product price: $2.19
/eaSold in multiples of 10 for $21.90
Key Features
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
5/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56473
Zoro #
G1956573
UPC #
123825647356
Country of Origin
Slovenia
Dimensions
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
5/8 in
Diameter
4 in
Thickness
0.25 in
Arbor Size
5/8 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24R
Maximum Operating Speed
19,000 RPM
Max. RPM
19,000 RPM
Abrasive Wheel Type
Type 27
Grit
24
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Max. RPM 19,000 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.