Hand Wire Scratch Brush .012 Brass Wire Fill Plastic Handle
Mfr # 73218
Zoro # G3607935
product price: $7.19
/eaSold in multiples of 12 for $86.28
Key Features
Brush Type
Scratch Brush
Brush Length
5 in
Handle Length
6 in
Bristle Material
Brass
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73218
Zoro #
G3607935
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5 in
Handle Length
6 in
Brush Width
1 1/8 in
Bristle Length
1 1/4 in
Trim Length
1 1/4 in
Overall Length
11 in
Details
Brush Type
Scratch Brush
Bristle Material
Brass
Handle Material
Plastic
Item
Scratch Brush
Number of Rows
4
Features
11 in Block Size; 0.012 in Filament Diameter
Handle Type
Curved
Color Coding System
No
Description
Scratch Brush, Bristle Material Brass, Number of Rows 4, Brush Length 5 in, Brush Width 1 1/8 in, Handle Length 6 in, Handle Type Curved, Handle Material Plastic, Trim Length 1 1/4 in, Color Coding System No, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.