
Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows
Mfr # 44235
Zoro # G400712173
product price: $5.49
/eaSold in multiples of 12 for $65.88
Key Features
Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Brush Width
1.9 in
Length
9.8 in
Industry Type
Fabrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44235
Zoro #
G400712173
UPC #
12382442354
Country of Origin
United States
Dimensions
Brush Width
1.9 in
Length
9.8 in
Trim Length
3/4 in
Height
0.3 in
Bristle Dia.
0.012 in
Details
Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Industry Type
Fabrication
Application
Light deburring, weld cleanind and rust/paint removal.
Description
Ideal for Cleaning and Prepping Surfaces. Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.