Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, 5", Wood Handle, Metal Tip

  • Mfr # 44300

  • Zoro # G3324248


product price: $6.65
/ea
Sold in multiples of 12 for $79.80

Key Features

Material
Wood
For Use With
Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
Color
Wood
Broom Connection Type
Threaded
Dia.
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44300
Zoro #
G3324248
UPC #
012382443009
Country of Origin
United States

Dimensions

Dia.
15/16"
Length
60"

Details

Item
Handle
Material
Wood
For Use With
Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
Color
Wood
Broom Connection Type
Threaded
Broom Handle Tip Material
Metal
Product Type
Handle

Description

Handle, Product Type Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.