Zoro Homepage

Handle Adapter, Tapered

  • Mfr # 75505

  • Zoro # G300711603


product price: $4.29
/ea
Sold in multiples of 12 for $51.48

Key Features

Height
1.1 in
Length
4.2 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75505
Zoro #
G300711603
UPC #
12382755058
Country of Origin
United States

Dimensions

Height
1.1 in
Length
4.2 in
Width
1.1 in

Description

Converts threaded handle ends. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.