Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knot Wire Bevel Brush 4" .020" Stainless Steel Fill 5/8"-11 UNC Nut

  • Mfr # 13436

  • Zoro # G3223940


product price: $41.35
/ea

Key Features

Max. RPM
12500
Wire Dia.
0.02 in
Application
Cleaning Fillet Welds, and into Corners
Fill Material
Stainless Steel
Face Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13436
Zoro #
G3223940
UPC #
12382134365
Country of Origin
United States

Dimensions

Wire Dia.
0.02 in
Face Width
3/8 in
Trim Length
3/4 in

Details

Max. RPM
12500
Application
Cleaning Fillet Welds, and into Corners
Fill Material
Stainless Steel

Description

Weiler 4" Knot Wire Bevel Brush provides heavy-duty brushing action with some flexibility for demanding cleaning applications on somewhat irregular surfaces. Ideal for cleaning filet welds and into corners. 5/8"-11 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Saucer-shaped radial wheels which provide a heavy-duty brushing action with some flexibility. Ideal for cleaning filet welds and into corners. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.