Zoro Homepage

Knot Wire Cup Brush

  • Mfr # 36038

  • Zoro # G910947508


product price: $18.29
/ea

Key Features

Bristle Type
Standard Twist Knot Wire
Brush Dia.
3 in
Overall Length
3 in
Series
Vortec Pro
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36038
Zoro #
G910947508
UPC #
012382360382
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Wire Dia.
0.02 in
Overall Length
3 in
Bristle Length
1 in

Details

Bristle Type
Standard Twist Knot Wire
Item
Knot Wire Cup Brush
Series
Vortec Pro
Color
Grey
Primary Material Application
Cast Iron, Steel
Compatible Tool Type
Right-Angle Grinder
Operating Speed - Maximum
14,000 RPM

Description

Knot Wire Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Right-Angle Grinder, Color Grey, Primary Material Application Cast Iron, Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Vortec Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.