Zoro Homepage

Knot Wire Cup Wire Brush, Threaded Arbor, 4"

  • Mfr # 93807

  • Zoro # G4931211


product price: $55.99
/ea

Key Features

Abrasive Material
Bronze
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93807
Zoro #
G4931211
UPC #
012382127763
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4 in
Trim Length
1-1/4"
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
1 1/4 in
Overall Length
3 5/8 in
Bristle Length
1 1/4 in

Details

Abrasive Material
Bronze
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Bronze
For Use With
Angle Grinders
Max. RPM
9,000 RPM
Item
Cup Brush
Arbor Hole
5/8" - 11"
Item - Cup Brushes
Cup Brush
Color
Silver
Primary Material Application
Carbon Steel
Compatible Tool Type
Right-Angle Grinder
Operating Speed - Maximum
10,200 RPM

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Bronze, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 3 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.