Zoro Homepage

Knot Wire Cup Wire Brush, Threaded Arbor

  • Mfr # 93432

  • Zoro # G3277556


product price: $52.99
/ea

Key Features

Abrasive Material
Stainless Steel
Arbor Hole Size
5/8"-11
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Brush Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93432
Zoro #
G3277556
UPC #
012382132583
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
2 3/4 in
Trim Length
1"
Abrasive Shank Size
No Shank
Wire Dia.
0.02 in
Bristle Trim Length
1 in
Bristle Length
1 in
Overall Length
2 5/8 in

Details

Abrasive Material
Stainless Steel
Mounting Type
Arbor Hole
Bristle Type
Standard Twist Knot Wire
Fill Material
Stainless Steel
For Use With
Angle Grinders
Max. RPM
14,000 RPM
Item
Cup Brush
Arbor Hole
5/8" - 11"
Item - Cup Brushes
Cup Brush
Primary Material Application
Stainless Steel
Operating Speed - Maximum
14,000 RPM
Color
Silver
Compatible Tool Type
Right-Angle Grinder

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.