Knot Wire Wheel Wire Brush, Threaded Arbor
Mfr # 13106
Zoro # G4134471
product price: $22.59
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13106
Zoro #
G4134471
UPC #
012382131067
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Trim Length
7/8"
Wire Dia.
0.014 in
Face Width
1/2 in
Bristle Length
7/8 in
Bristle Diameter
0.014 in
Details
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Fill Material
Carbon Steel
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Bristle Type
Standard Twist Knot Wire
Arbor Hole
5/8"
Item
Wire Wheel Brush
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.