Zoro Homepage

Lobby Broom, Corn & Fiber Fill, 40" Overall Length

  • Mfr # 70300

  • Zoro # G500712035


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Bristle Length
11 in
Bristle Material
Corn & Fiber
Width
8 in
Height
1.7 in
Broom Handle Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300
Zoro #
G500712035
UPC #
12382703004
Country of Origin
United States

Dimensions

Bristle Length
11 in
Width
8 in
Height
1.7 in
Broom Handle Length
39 in
Block Width
8 in

Details

Bristle Material
Corn & Fiber
Item
Lobby Broom
For Surface Texture
Facility Maintenance

Description

Durable enough to meet all industrial and commercial applications. Reliable and efficient brooms at a value price. Lobby Broom. Toy/Lobby - 3 Swes, 7/8" Handle. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.