Maintenance Tube Brush, 3/4 in dia x 3 in L, 8-1/2 in OAL, 0.012 in dia Filament/Wire, Nylon Fill
- Mfr # 44112
- Zoro # G416494216
product price:Â
$
3.99
/ea
Sold in multiples of 36 for
$143.64
Key Features
Brush Dia.
3/4 in
Handle Material
Galvanized Steel
Bristle Color
Black
Brush Dia. (In.)
0.75 in
For Use With
Hand Cleaning Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44112
- Zoro #
- G416494216
- UPC #
- 12382441128
- Country of Origin
- Mexico
Dimensions
- Brush Dia.
- 3/4 in
- Brush Dia. (In.)
- 0.75 in
Details
- Item
- Tube Brush
- Handle Material
- Galvanized Steel
- Bristle Color
- Black
- For Use With
- Hand Cleaning Applications
- Handle Type
- Loop Handle
Description
Weiler maintenance tube brush 3/4 in brush dia, 3 in brush length, 8-1/2 in OAL, nylon fill, 0.012 in Filament/wire dia, 1/8 in stem dia, single spiral, single stem and loop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.