
Metal Chip Brush .012 Steel Fill
Mfr # 44074
Zoro # G3607801
product price: $4.65
/eaSold in multiples of 12 for $55.80
Key Features
Bristle Color
Silver
Brush Length
1 1/2 in
Handle Length
3 in
Bristle Material
Steel
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44074
Zoro #
G3607801
UPC #
-
Country of Origin
China
Dimensions
Brush Length
1 1/2 in
Handle Length
3 in
Brush Width
1 1/4 in
Bristle Length
1 1/2 in
Overall Length
5 1/2 in
Trim Length
1 1/2 in
Details
Bristle Color
Silver
Bristle Material
Steel
Handle Material
Metal
Item
Metal Chip Brush
Color Coding System
No
Features
5-1/2 in Length; 1-1/4 in Face Width; 0.012 in Filament Diameter
Description
Metal Chip Brush, Bristle Material Wire, Brush Length 1 1/2 in, Brush Width 1 1/4 in, Handle Length 3 in, Handle Material Metal, Trim Length 1 1/2 in, Color Coding System No, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.