Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96291
Zoro #
G0275843
UPC #
012382260996
Country of Origin
United States
Dimensions
Brush Dia.
3/16 in
Shank Size
1/8"
Abrasive Shank Size
1/8 in
Wire Dia.
0.003 in
Bristle Trim Length
1/4 in
Overall Length
2 1/4 in
Trim Length
1/4"
Arbor Hole Size
No Arbor
Bristle Length
1/4 in
Details
Bristle Type
Crimped Wire
Item
End Brush
Abrasive Material
Stainless Steel
Fill Material
Stainless Steel
Item - End Brushes
End Brush
Max. RPM
37,000 RPM
Operating Speed - Maximum
37,000 RPM
Description
End Brush, Product Type End Brush, Bristle Type Crimped Wire, Brush Dia. 3/16 in, Wire Dia. 0.003 in, Bristle Length 1/4 in, Overall Length 2 1/4 in, Operating Speed - Maximum 37,000 RPM, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.