Zoro Homepage

Mini Roughneck 4" Stringer Bead Wire Wheel, .020" Fill, M10x1.25 Nut

  • Mfr # 13132

  • Zoro # G200712274


product price: $37.25
/ea
Sold in multiples of 5 for $186.25

Key Features

Max. RPM
20000
Arbor Hole Size
M10-1.25
Wire Dia.
0.020 in
Face Width
3/16 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13132
Zoro #
G200712274
UPC #
12382131326
Country of Origin
United States

Dimensions

Arbor Hole Size
M10-1.25
Wire Dia.
0.020 in
Face Width
3/16 in
Overall Length
4 in
Trim Length
7/8 in
Width
4 in
Height
0.75 in

Details

Max. RPM
20000
Application
Fabrication; Weld Prep, Surface Prep, And Other Cleaning Operations
Fill Material
Stainless Steel

Description

Weiler 4" Mini Roughneck Stringer Bead Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. M10 x 1.25 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. 7/16 in Thikness at face plate. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.