Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Cup Brush, Crimped Wire, 5/8"dia

  • Mfr # 91233

  • Zoro # G400932847


product price: $7.49
/ea

Key Features

Abrasive Material
Stainless Steel
Arbor Hole Size
No Arbor
Bristle Type
Crimped Wire
Brush Dia.
5/8 in
Abrasive Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91233
Zoro #
G400932847
UPC #
012382912338
Country of Origin
Mexico

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
5/8 in
Abrasive Shank Size
1/8 in
Wire Dia.
0.005 in
Bristle Trim Length
1/4 in
Overall Length
1 7/8 in
Shank Length
1/8 in
Bristle Length
1/4 in
Connector Size
1/8 in

Details

Abrasive Material
Stainless Steel
Bristle Type
Crimped Wire
Max. RPM
37,000 RPM
Item - Cup Brushes
Cup Brush
Item
Miniature Cup Brush
Primary Material Application
Stainless Steel
Compatible Tool Type
Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
37,000 RPM
Color
Silver

Description

Miniature Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 1 7/8 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.