Zoro Homepage

Miniature Cup Brush, Crimped Wire, 9/16"

  • Mfr # 91236

  • Zoro # G000932926


product price: $1.39
/ea

Key Features

Abrasive Material
Horse Hair
Arbor Hole Size
No Arbor
Bristle Type
Crimped Wire
Brush Dia.
9/16 in
Abrasive Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91236
Zoro #
G000932926
UPC #
012382912369
Country of Origin
Mexico

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
9/16 in
Abrasive Shank Size
1/8 in
Wire Dia.
0.005 in
Bristle Trim Length
1/4 in
Overall Length
1 15/16 in
Shank Length
1/8 in
Bristle Length
1/4 in
Connector Size
1/8 in

Details

Abrasive Material
Horse Hair
Bristle Type
Crimped Wire
Item - Cup Brushes
Cup Brush
Item
Miniature Cup Brush
Max. RPM
37,000 RPM
Compatible Tool Type
Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
37,000 RPM
Primary Material Application
Carbon Steel
Color
Silver

Description

Miniature Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Horse Hair, Brush Dia. 9/16 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 1 15/16 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.