Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96303
Zoro #
G2814646
UPC #
012382260934
Country of Origin
United States
Dimensions
Arbor Hole Size
No Arbor
Brush Dia.
9/16 in
Trim Length
1/4"
Abrasive Shank Size
1/8 in
Wire Dia.
0.005 in
Shank Size
1/8"
Bristle Trim Length
1/4 in
Shank Length
1/8 in
Bristle Length
1/4 in
Details
Abrasive Material
Horse Hair
Mounting Type
Shank
Bristle Type
Crimped Wire
Fill Material
Horse Hair
For Use With
Flexible Shaft Tools
Max. RPM
37,000 RPM
Item - Cup Brushes
Cup Brush
Item
Cup Brush
Operating Speed - Maximum
37,000 RPM
Description
Cup Brush, Bristle Type Crimped Wire, Brush Dia. 9/16 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Connector Size Not Applicable, Operating Speed - Maximum 37,000 RPM, Shank Length 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.