Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Brush, Crimped Wire, 1/4"

  • Mfr # 91224

  • Zoro # G700906135


product price: $5.19
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder
Brush Dia.
1/4 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91224
Zoro #
G700906135
UPC #
012382912246
Country of Origin
Germany

Dimensions

Brush Dia.
1/4 in
Wire Dia.
0.005 in
Overall Length
2 1/4 in
Abrasive Shank Size
1/8 in
Bristle Length
7/16 in

Details

Item
Miniature End Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder
Max. RPM
37,000 RPM
Primary Material Application
Carbon Steel
Color
Silver

Description

Miniature End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/4 in, Wire Dia. 0.005 in, Bristle Length 7/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.