Zoro Homepage

Miniature Wheel Brush, Crimped Wire, 1"

  • Mfr # 91207

  • Zoro # G800932768


product price: $5.19
/ea

Key Features

Max. RPM
20,000 RPM
Arbor Hole Size
No Arbor
Abrasive Material
Carbon Steel
Abrasive Shank Size
1/8 in
Bristle Trim Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91207
Zoro #
G800932768
UPC #
012382912079
Country of Origin
Mexico

Dimensions

Arbor Hole Size
No Arbor
Abrasive Shank Size
1/8 in
Bristle Trim Length
5/16 in
Brush Dia.
1 in
Shank Size
1/8 in
Wire Dia.
0.005 in
Face Width
1/8 in
Bristle Diameter
0.005 in
Shank Length
1/8 in
Bristle Length
5/16 in
Connector Size
1/8 in

Details

Max. RPM
20,000 RPM
Abrasive Material
Carbon Steel
For Use With
Die Grinders, Flexible Shaft Tools
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Primary Material Application
Carbon Steel
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 in, Grit Not Applicable, Face Width 1/8 in, Bristle Diameter 0.005 in, Bristle Length 5/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.