Zoro Homepage

Mounting Mandrel

  • Mfr # 36542

  • Zoro # G2277086


product price: $8.19
/ea

Key Features

Shank Dia.
1/4 in
Max. RPM
25,000 RPM
For Use With
3 in Max Brushes
Fits Hole
3/8 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36542
Zoro #
G2277086
UPC #
012382365424
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 1/4 in
Tool Mounting Connector Size
1/4 in
Abrasive Mounting Connector Size
3/8 in
Compatible Wheel Diameter (Maximum)
3 in
Compatible Wheel Diameter (Minimum)
2 in
Compatible Wheel Thickness (Minimum)
1/8 in
Compatible Wheel Thickness (Maximum)
1/4 in

Details

Item
Cut-Off Wheel Mandrel
Max. RPM
25,000 RPM
For Use With
3 in Max Brushes
Fits Hole
3/8 in
Product Type
Cut-Off Wheel Mandrel
Maximum Operating Speed
25,000 RPM
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Straight Shank
Compatible Abrasive Type
Cut-Off Wheels

Description

Cut-Off Wheel Mandrel, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/4 in, Product Type Cut-Off Wheel Mandrel, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) 1/8 in, Maximum Operating Speed 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.