Zoro Homepage

Mw-16 .003 Ss 1-8In Stem1In Dia Min

  • Mfr # 804-26014

  • Zoro # G816016049


product price: $18.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-26014
Zoro #
G816016049
UPC #
012382260149
Country of Origin
United States

Description

Miniature Stem-Mounted Wheel Brushes Stainless Steel.1 in. Weiler began producing Miniature Brushes for the jewelry industry in 1898. The tradition continues today. Miniature brushes are designed for precision cleaning and light deburring in a wide variety of industries. For cleaning and deburring with a flexible shafeat or straight grinder. Specifications: -Wire Material: Stainless Steel.-Diameter: 1in.-Wire Size: 0.0030in.-Trim Length: 5/16in.-Stem Diam: 1/8in.-Speed: 37000 rpm Max.-Applications: Light Cleaning Deburring.-Used With: Flexible Shafeat Tools Die Grinders.-Light deburring.-Blending surface junctures.-Hobby crafeat.-Wide usage in electronic miniature instrumentation tool and die aerospace jewelry computer dental optics and other precision industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.