NH Series Hollow End Stem Mount Swaged Cup End Brush, 1-1/8 in, Knot, 0.02 in, Carbon Steel Fill
- Mfr # 12081
- Zoro # G421833260
product price:Â
$
14.65
/ea
Sold in multiples of 10 for
$146.50
Key Features
Wire Dia.
0.02 in
Trim Length
7/8 in
Fill Material
Carbon Steel
Type
Hollow End Stem Mount Swaged Cup
Series
NH Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12081
- Zoro #
- G421833260
- UPC #
- 821578120729
- Country of Origin
- United States
Dimensions
- Wire Dia.
- 0.02 in
- Trim Length
- 7/8 in
- Brush Dia.
- 1-1/8 in
- Shank Diameter
- 1/4 in
Details
- Fill Material
- Carbon Steel
- Type
- Hollow End Stem Mount Swaged Cup
- Series
- NH Series
- Bristle Type
- Knot
- Max. RPM
- 22,000 rpm
Description
Weiler end brush hollow end stem mount swaged cup, series: NH series, 1-1/8 in dia brush, 1/4 in shank dia, knot filament/wire type, 0.02 in filament/wire dia, carbon steel fill, 7/8 in trim length, 22,000 rpm maximum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.