Zoro Homepage

Nickel-Plated Cup End Brush 1", .0104" Crimped Wire Fill

  • Mfr # 10379

  • Zoro # G400711589


product price: $22.05
/ea
Sold in multiples of 10 for $220.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.010 IN
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10379
Zoro #
G400711589
UPC #
12382103798
Country of Origin
United States

Dimensions

Wire Dia.
0.010 IN

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22000

Description

Weiler 1" Nickel-Plated Cup Crimped Wire End Brush features a solid end construction and very flexible brushing action. ideal for more demanding light-duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder and right angle die grinders. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.