Nn-68 3-4 Inch Nylon Tube Brush .012 3 Inch Bru

  • Mfr # 804-44112

  • Zoro # G015758870


product price:  $17.55
/ea

Key Features

Brush Length
3 in
Brush Dia.
3/4 in
Overall Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-44112
Zoro #
G015758870
UPC #
12382441128
Country of Origin
Mexico

Dimensions

Brush Length
3 in
Brush Dia.
3/4 in
Overall Length
8-1/2 in

Details

Item
Tube Brush

Description

Bristle Material: Nylon. -Diameter: 3/4in. Bristle Diameter: 0.0120in. Brush Length: 3in. -Stem Diameter: 1/8in. -Length: 8-1/2in. -Handle Material: Metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.