Zoro Homepage

Non-Woven Abrasive Strip Disc, 2 in dia.

  • Mfr # 51762

  • Zoro # G516332661


product price: $3.55
/ea
Sold in multiples of 25 for $88.75

Key Features

Overall Diameter
2 in
Abrasive Type
Non-Woven
Maximum Operating Speed
18,000 RPM
Series
WeilerTiger
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51762
Zoro #
G516332661
UPC #
012382517625
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Abrasive Type
Non-Woven
Item
Non-Woven Abrasive Strip Disc
Maximum Operating Speed
18,000 RPM
Series
WeilerTiger
Quick Change System
TR
Backing Weight
Proprietary
Color
Purple
Abrasive Material
Silicon Carbide
Grade
Extra Coarse

Description

Non-Woven Abrasive Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Proprietary, Coating Coverage Not Applicable, Grade Extra Coarse, Overall Diameter 2 in, Quick Change System TR, Series Tiger SiC, Maximum Operating Speed 18,000 RPM, Color Purple

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.