Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Abrasive Strip Disc, 2 in dia.

  • Mfr # 51763

  • Zoro # G216332626


product price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Abrasive Material
Ceramic
Grade
Extra Coarse
Overall Diameter
2 in
Maximum Operating Speed
15,000 RPM
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51763
Zoro #
G216332626
UPC #
012382517632
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Ceramic
Grade
Extra Coarse
Item
Surface Conditioning Disc
Maximum Operating Speed
15,000 RPM
Abrasive Type
Non-Woven
Quick Change System
TR
Backing Weight
Proprietary
Series
WeilerTiger
Color
Orange
Application
Cleaning
Mount Type
R Mount

Description

Non-Woven Abrasive Strip Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Proprietary, Coating Coverage Not Applicable, Grade Extra Coarse, Overall Diameter 2 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 15,000 RPM, Color Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.