Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Abrasive Strip Disc, 3 in dia.

  • Mfr # 51765

  • Zoro # G716332621


product price: $12.79
/ea
Sold in multiples of 15 for $191.85

Key Features

Maximum Operating Speed
12,000 RPM
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
WeilerTiger
Quick Change System
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51765
Zoro #
G716332621
UPC #
012382517656
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Maximum Operating Speed
12,000 RPM
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
WeilerTiger
Quick Change System
TR
Color
Orange
Backing Weight
Proprietary
Item
Surface Conditioning Disc
Grade
Extra Coarse
Application
Cleaning
Mount Type
R Mount

Description

Non-Woven Abrasive Strip Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Proprietary, Coating Coverage Not Applicable, Grade Extra Coarse, Overall Diameter 3 in, Quick Change System TR, Series Tiger Ceramic, Maximum Operating Speed 12,000 RPM, Color Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.