
Non-Woven Hand Pad, Economy, AO
Mfr # 51456
Zoro # G100715856
product price: $1.19
/eaSold in multiples of 400 for $476.00
Key Features
Length
6 in
Width
9 in
Thickness
0.35 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51456
Zoro #
G100715856
UPC #
12382514563
Country of Origin
United States
Dimensions
Length
6 in
Width
9 in
Thickness
0.35 in
Details
Grade
Fine
Color
Green
Description
Ideal for cleaning and conditioning surfaces by hand. Hand pad is non-metallic and does not produce after-rust on work surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.