Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NS Series Light Duty Solid Stem Mount End Brush, 3/4 in, Crimped, 0.0104 in, Carbon Steel Fill

  • Mfr # 7021

  • Zoro # G921833142


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7021
Zoro #
G921833142
UPC #
821578070215
Country of Origin
United States

Description

Weiler end brush light duty solid stem mount, series: NS series, 3/4 in dia brush, 1/4 in shank dia, crimped filament/wire type, 0.0104 in filament/wire dia, carbon steel fill, 7/8 in trim length, 22,000 rpm maximum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.