Plater's Brush Brass Fill 4x18 Rows Shoe Handle
Mfr # 44119
Zoro # G3151666
product price: $12.39
/eaSold in multiples of 12 for $148.68
Key Features
Brush Type
Scratch Brush
Brush Length
5 in
Handle Length
5 in
Bristle Material
Brass
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44119
Zoro #
G3151666
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5 in
Handle Length
5 in
Brush Width
1 1/8 in
Bristle Length
1 in
Overall Length
10 in
Trim Length
1 in
Details
Brush Type
Scratch Brush
Bristle Material
Brass
Handle Material
Hardwood
Item
Scratch Brush
Handle Type
Curved
Color Coding System
No
Features
10 in Block Size; 1-1/8 in Face Width; 0.006 in Filament Diameter
Number of Rows
4
Description
Scratch Brush, Bristle Material Brass, Number of Rows 4, Brush Length 5 in, Brush Width 1 1/8 in, Handle Length 5 in, Handle Type Curved, Handle Material Wood, Trim Length 1 in, Color Coding System No, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.