Zoro Homepage

Plater's Brush, Stainless Fill, 4 X 18 Rows, Shoe Handle

  • Mfr # 44240

  • Zoro # G200712281


product price: $18.35
/ea
Sold in multiples of 12 for $220.20

Key Features

Bristle Material
Stainless Steel
Brush Width
1.1 in
Bristle Dia.
0.006 in
Height
2.2 in
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44240
Zoro #
G200712281
UPC #
12382442408
Country of Origin
United States

Dimensions

Brush Width
1.1 in
Bristle Dia.
0.006 in
Height
2.2 in
Length
10.25 in
Trim Length
1 in

Details

Bristle Material
Stainless Steel
Industry Type
Fabrication

Description

Used with inert arc aluminum welding. Ideal for General Cleaning in the Plating, Metal Finishing, Aricraft and Missile Industries. Plater's Brushes. Hardwood Block. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.