Plater's Brush Tampico Fill 4x18 Rows
Mfr # 44076
Zoro # G3607899
product price: $5.19
/eaSold in multiples of 12 for $62.28
Key Features
Brush Type
Scratch Brush
Brush Length
5 1/4 in
Handle Length
8 in
Bristle Material
Tampico
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44076
Zoro #
G3607899
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5 1/4 in
Handle Length
8 in
Brush Width
1 1/4 in
Bristle Length
1 in
Overall Length
13 in
Trim Length
1 in
Details
Brush Type
Scratch Brush
Bristle Material
Tampico
Handle Material
Hardwood
Item
Scratch Brush
Handle Type
Curved
Color Coding System
No
Number of Rows
4
Features
13 in Block Size; 1-1/4 in Face Width
Description
Scratch Brush, Bristle Material Tampico, Number of Rows 4, Brush Length 5 1/4 in, Brush Width 1 1/4 in, Handle Length 8 in, Handle Type Curved, Handle Material Wood, Trim Length 1 in, Color Coding System No, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.