Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC

  • Mfr # 9386

  • Zoro # G500712080


product price:  $33.65
/ea
Sold in multiples of 10 for $336.50

Key Features

Max. RPM
12500
Arbor Hole Size
5/8"-11 UNC
Wire Dia.
0.023 in
Fill Material
Steel
Face Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9386
Zoro #
G500712080
UPC #
12382093860
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11 UNC
Wire Dia.
0.023 in
Face Width
5/16 in
Height
1 in
Overall Length
6 in
Width
6 in
Trim Length
1-3/8 in

Details

Max. RPM
12500
Fill Material
Steel
Application
Weld Prep, Surface Prep, And Other Cleaning Operations

Description

Weiler 6" Roughneck Jr. Filler Pass Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 5/8"-11 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. 1/2 in T at face plate. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.