Single Spiral Brush, 7/8 In., PK10
Mfr # 98617
Zoro # G916049473
product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
Key Features
Shank Size
1/8 in
Brush Dia.
1/2 in
Wire Dia.
0.006 in
Brush Length
2 in
Bristle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98617
Zoro #
G916049473
UPC #
012382211363
Country of Origin
United States
Dimensions
Shank Size
1/8 in
Brush Dia.
1/2 in
Wire Dia.
0.006 in
Brush Length
2 in
Overall Length
8 in
Details
Bristle Material
Steel
Item
Spiral Tube Brush
Description
Single Spiral Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Silicon Carbide, Brush Dia. 7/8 in, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.022 in, Overall Length 5 1/2 in, Operating Speed - Maximum 1,500 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.