Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Spiral Brush, Manual, 0.5"dia.

  • Mfr # 91058

  • Zoro # G800932911


product price: $4.59
/ea

Key Features

Item - Spiral and Tube Brush
Single Spiral Brush
Brush Dia.
0.5 in
Brush Length
3 in
Overall Length
8 1/2 in
Shank Size
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91058
Zoro #
G800932911
UPC #
012382910587
Country of Origin
Mexico

Dimensions

Brush Dia.
0.5 in
Brush Length
3 in
Overall Length
8 1/2 in
Wire Dia.
0.01 in
Shank Size
0.125 in

Details

Item
Tube Brush
Item - Spiral and Tube Brush
Single Spiral Brush
Fill Material
Nylon
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM

Description

Tube Brush, Bristle Material Nylon, Brush Diameter 0.5 in, Brush Length 3 in, Application Power Tools, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.