Weiler
Single Spiral Brush, Manual, 0.5"dia.
Mfr # 91081
Zoro # G200932917
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES BLAST GUN (AC11604)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45535)
- WEILER 1/2" Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length (21252)
- WEILER 1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length (21178)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF75)
- Weiler Spiral Tube Brushes