Single Spiral Brush, Power, 1.25"dia.
Mfr # 91191
Zoro # G300932862
product price: $5.99
/eaKey Features
Item - Spiral and Tube Brush
Single Spiral Brush
Brush Length
1 in
Overall Length
3 1/2 in
Shank Size
0.25 in
Fill Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91191
Zoro #
G300932862
UPC #
012382911911
Country of Origin
United States
Dimensions
Brush Dia.
1 1/4 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.008 in
Shank Size
0.25 in
Stem Diameter
1/4 in
Details
Item
Round Tube Brush
Item - Spiral and Tube Brush
Single Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM
Stem Style
Single
Compatible Tool Type
Drill
Brush Material
Steel
Operating Speed - Maximum
2,000 RPM
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.