Zoro Homepage

Single Spiral Tube Brush, Power, 0.19"dia.

  • Mfr # 91041

  • Zoro # G900932866


product price: $7.99
/ea

Key Features

Item - Spiral and Tube Brush
Single Spiral Tube Brush
Brush Dia.
3/16 in
Brush Length
1 in
Overall Length
5 in
Wire Dia.
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91041
Zoro #
G900932866
UPC #
012382910419
Country of Origin
United States

Dimensions

Brush Dia.
3/16 in
Brush Length
1 in
Overall Length
5 in
Wire Dia.
0.012 in
Shank Size
0.087 in
Stem Diameter
3/32 in

Details

Item
Tube Brush
Item - Spiral and Tube Brush
Single Spiral Tube Brush
Fill Material
Abrasive Nylon
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM
Compatible Tool Type
Drill
Brush Material
Nylon
Operating Speed - Maximum
2,000 RPM
Stem Style
Single

Description

Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 3/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/32 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.