Zoro Homepage

Single Spiral Tube Brush, Power, 0.385"dia

  • Mfr # 91044

  • Zoro # G200932870


product price: $5.59
/ea

Key Features

Item - Spiral and Tube Brush
Single Spiral Tube Brush
Brush Dia.
25/64 in
Brush Length
1 in
Overall Length
5 in
Wire Dia.
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91044
Zoro #
G200932870
UPC #
012382910440
Country of Origin
United States

Dimensions

Brush Dia.
25/64 in
Brush Length
1 in
Overall Length
5 in
Wire Dia.
0.012 in
Shank Size
0.147 in
Stem Diameter
9/64 in

Details

Item
Tube Brush
Item - Spiral and Tube Brush
Single Spiral Tube Brush
Fill Material
Abrasive Nylon
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM
Operating Speed - Maximum
2,000 RPM
Compatible Tool Type
Drill
Stem Style
Single
Brush Material
Nylon

Description

Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 25/64 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 9/64 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.