Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96305
Zoro #
G2865773
UPC #
012382210847
Country of Origin
United States
Dimensions
Brush Dia.
5/8 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.188 in
Trim Length
1"
Stem Diameter
3/16 in
Details
Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Round
Fill Material
Stainless Steel
Max. RPM
2,000 RPM
For Use With
Power Tools for Heavy-Duty Cleaning and Deburring
Item
Single Spiral Tube Brush
Brush Material
Stainless Steel
Stem Style
Single
Operating Speed - Maximum
2,000 RPM
Description
Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 5/8 in, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.