Zoro Homepage

Small Hand Wire Scratch Brush Crimped Aluminum Wood Block 2x9 Rows

  • Mfr # 44251

  • Zoro # G3607856


product price: $2.39
/ea
Sold in multiples of 36 for $86.04

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
5/8 in
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44251
Zoro #
G3607856
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
5/8 in
Handle Length
4 in
Brush Width
1/2 in
Bristle Length
5/8 in
Trim Length
5/8 in
Overall Length
8 3/4 in
Head Width
1/2 in

Details

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Bristle Material
Aluminum
Handle Material
Wood
Item
Scratch Brush
Handle Type
Curved
Features
8-3/4 in Block Size; 1/2 in Face Width; 0.008 in Filament Diameter
Color Coding System
No
Number of Rows
2
Handle Style
Curved

Description

Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Aluminum, Handle Material Wood, Brush Length 5/8 in, Handle Length 4 in, Head Width 1/2 in, Bristle Color Gray, Overall Length 8 3/4 in, Brush Type Wire Scratch Brush, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.