Zoro Homepage

Spanner Wrench for Tiger Abrasives Adapting Nuts No. 56494

  • Mfr # 56495

  • Zoro # G3645681


product price: $26.39
/ea

Key Features

Overall Diameter
7.95 in
Height
1.85 in
Application
Fabrication | Pipeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56495
Zoro #
G3645681
UPC #
12382564957
Country of Origin
Germany

Dimensions

Overall Diameter
7.95 in
Height
1.85 in

Details

Application
Fabrication | Pipeline

Description

For use with tiger, vortec pro and high density flap discs. Flap Disc Spanner Wrench. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.