Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 3/8"-24 UNF Nut

  • Mfr # 13103

  • Zoro # G500712240


product price: $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Max. RPM
20000
Face Width
1/2 in
Trim Length
7/8 in
Fill Material
Steel
Application
Demanding cleaning applications on somewhat irregular surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13103
Zoro #
G500712240
UPC #
12382131036
Country of Origin
United States

Dimensions

Face Width
1/2 in
Trim Length
7/8 in
Wire Dia.
0.014 in

Details

Max. RPM
20000
Fill Material
Steel
Application
Demanding cleaning applications on somewhat irregular surfaces

Description

Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. 3/8"-24 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.