Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stringer Bead Knot Wheel

  • Mfr # 08766

  • Zoro # G410947503


product price: $30.29
/ea
Sold in multiples of 10 for $302.90

Key Features

Brush Dia.
6 in
Bristle Type
Stringer Bead Twist Knot Wire
Face Width
3/16 in
Bristle Diameter
0.02 in
Compatible Tool Type
Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08766
Zoro #
G410947503
UPC #
012382087661
Country of Origin
United States

Dimensions

Brush Dia.
6 in
Face Width
3/16 in
Bristle Diameter
0.02 in
Bristle Length
1 1/8 in

Details

Bristle Type
Stringer Bead Twist Knot Wire
Item
Stringer Bead Knot Wheel
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Steel
Color
Gray

Description

Stringer Bead Knot Wheel, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.