Stringer Bead Knot Wheel
- Mfr # 36219
- Zoro # G600711860
product price:Â
$
22.19
/ea
Key Features
Brush Dia.
4 in
Face Width
3/16 in
Bristle Length
7/8 in
Primary Material Application
Stainless Steel, Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36219
- Zoro #
- G600711860
- UPC #
- 012382362195
- Country of Origin
- United States
- Primary Material Application
- Stainless Steel, Steel
- Item
- Wire Wheel
- Color
- Gray
- Operating Speed - Maximum
- 20,000 RPM
- Compatible Tool Type
- Angle Grinder
- Bristle Type
- Standard Twist Knot Wire
- Series
- Wolverine
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Wire Color
- Gray
Dimensions
- Brush Dia.
- 4 in
- Face Width
- 3/16 in
- Bristle Length
- 7/8 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8"-11
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray, Series Wolverine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.